Beli impact wrench electric di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Rechargeable impact wrench TW004G (main unit only)Deskripsi:40VMAX rechargeable impact wrenchatribut:
- Included Accessories: Battery and charger sold separately
- Mass (kg): 1.9 (including battery)
- Tightening Capacity (High Tension Bolt): M10-M16
- Tightening Capacity (Standard Bolt): M10-M20
- SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai)Deskripsi:51073 J Series 18V Lithium-Impact Brushless Impact Wrench 220 Nm Product Description ● Compact body, impact torque up to 220 Nm ● Powerful brushless motor, no carbon brush replacement, no commutation sparks, significantly extending the lifespan ● Three-stage electronic adjustment of speed and impact frequency ● Front white LED light illuminates the workspace ● Full soft rubber handle provides a comfortable grip ● Large-capacity battery pack×atribut:
- Battery (AH): 4.0x2
- Battery Number: 51519
- Charger Number: 51505
- Charging Time (minute): 60
- Chuck Type (inch): 1/2 (Square Head)
- Voltage (V): 18
- TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Battery (V): 20 x2
- Material: Plastic and Iron
- Size (inch): 1/2
- Use for: Opening & tightening bolts with high torque
- Voltage (V): 20
- JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- No Load Speed (rpm): 3300
- APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai)Deskripsi:Type AP84PROMAX+ adalah seri impact standart body kecil ringan tapi tenaga setara jumbo 1000NM dengan kelengkapan xtra lengkap cvt edition tidak ada baut motor dan mobil yang tidak bisa dibuka oleh mesin type ap84promax. Memenangkan the bestt small impact WRENCH 2024. Sebagai impact kecil kuat thn 2024.Sangat direkomendasikan untuk bengkel motor profesional dan mobil pribadi. Kelengkapan yang didapat :- 1unit baterai 15cell LXT- 7mata sock besar 10,12,14,17,19,21,24- Mata sock cvt 39-41 + konektor 10cm 1/2inch- Mata sock hex 8mm panjang 15cm + konektor hex- Kepala bor 10mm + adaptor + kunci bor - Obeng + - & sock roofting 8mm 10mm. 1 FAST charging1 unit mesin AP84PROMAX 1000NM REAL. Buku manual bahasa Indonesia. Ketahanan baterai Rata" Bengkel motor tahan 3hari kerja full tanpa cas. Untuk perawatan baterai cukup cas setelah di pakai dan jika tidak dipakai wajib cas 2minggu sekali.
- KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai)atribut:
- Impact Rate (ipm): 0-3300
- No Load Speed (rpm): 0-2200
- URYU SEISAKU Air Impact Wrench (Kunci Sok Angin)Deskripsi:A pistol type impact wrench.atribut:
- Hose connection: PT1/4
- Rotation Speed No Load (rpm): About 8500
- Socket Insertion Angle (mm): 9.5
- Bolt Diameter (mm): 6 (reference)
- Air Consumption (m³/minute): Approx.0.30 (at air pressure 0.6Mpa load)
- From Shaft Center to Body Side (mm): About 21.5
- Noise Level (dBa): 92
- Overall Length (mm): Approx. 175 (without socket bit)
- Recommended Hose Diameter (mm): 9.5
- DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Deskripsi:The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.atribut:
- Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
- Anvil Type: Detent Pin
- Punch Speed (ipm): 0 - 3600
- Battery: XR Li-Ion
- Anvil Size (mm): 12.7
- Battery Capacity (AH): 4.0
- Battery Voltage (V): 18/20
- Maximum Torque (N m): 406
- No Load Speed (rpm): 0 - 2500
- Type: Battery Impact Lock
- Vendor Type: DCF922M2-B1
- Panasonic Charging impact wrenchDeskripsi:Realized an unprecedented small body. Equipment maintenance in narrow spaces and work with long sockets are easy to handle. Temporary tightening of M20 high-strength bolts, and final tightening of M16 high-strength bolts (only when 18V batteries are installed) and M16 normal bolts are possible. The forward and reverse torque is the same, so tightening and disassembly are speedy. You can check the remaining capacity with one push so that the work will not be interrupted due to the battery running out. Since the socket can be held temporarily, it is easy to insert the pin. Smooth socket replacement. You can use your own battery pack.For construction work, scaffolding, equipment maintenance, etc.atribut:
- Applicable battery: EZ9L54.EZ9L53.EZ9L48.EZ9L47
- Battery Capacity (AH): Body
- Chuck (mm): 12.7 (Pin type) Pin type with retainer ring (C spring)
- Color: Black
- Height (mm): 249(241)
- Length (mm): 143
- Maximum Tightening Torque (N m): 280
- Square drive size: 12.7
- Voltage (V): 14.4/18
- Width (mm): 73
- Makita Rechargeable impact wrench TW001GDeskripsi:40VMAX rechargeable impact wrenchatribut:
- Applicable battery: BL4020/BL4025/BL4040/BL4040F/BL4050F/BL4080F
- Battery Capacity (AH): 2.5x2
- Dust / Water Protection: IP56
- Height (mm): 297
- Included Accessories: BL4025 battery x 2, DC40RA quick charger, plastic case
- Mass (kg): 3.8 (including battery)
- Number ofImpact (min -1 [times / min]): 0~2300
- Overall Length (mm): 217
- Power Input (V): DC 36
- Rotational speed (min -1 [times / min]): 0~1800
- Square Drive Size (mm): 19
- Tightening Capacity (High Tension Bolt): M10~M27
- Tightening Capacity (Standard Bolt): M12~M36
- Vibration 3-axis composite value (m / s 2 ): 17.5 *Measured based on EN60745-2-2 standard
- Width (mm): 94
- Tajima Caulking Gun Convoy RS900 (Tembakan Lem Sealant)atribut:
- Total Length x Total Height x Cylinder Dia. (mm): 457x202x72
- Compatible Caulking Agent (ml): 900
- Extrusion Amount (mm): 6, 12
- Finish Material: Main Body: Steel, Trigger/grip: Super strength engineering plastic
- monotaro T Type Slide Handle (Gagang Sok T)Deskripsi:The corner of the insertion slide can be used in a place you slide. It can be used either T type or L type. Hexagon bolt, nut etc for tightening, loosening work on the handleatribut:
- Material: CR-V
- Surface Processing: CHROME PLATED
- Dimension D (mm): 6.3
- KOBE Air Impact Wrench Heavy Duty (Kunci Sok Angin)Deskripsi:Suitable for product and assembly applications. Twin hammer mechanism. Three position dial style speed regulator. Forward/reverse selection. Ergonomic and Comfortable handle grip. Fixed inlet and exhaust. Continuous Use.atribut:
- Cromwell Order Number: KBE2704045K
- Square Driver (inch): 1/2 (12.7mm)
- Free Speed (rpm): 9500
- Maximum Torque (Nm): 881 (180-600ft/lbs)
- Air consumption (CFM): 5 (142L/min)
- Air Inlet Thread (inch): 1/4 NPT
- Vibration Level (m/s²): 4.6
- Overall Length (mm): 195.0
- Sound Pressure Level (dBA): 90.0
- SP Air Impact Wrench (Kunci Sok Angin)Deskripsi:-Operability is good with lightweight type(7.8kg).-Four-step adjustment air regulator is built in.-For removing/installing tires of large vehicles including truck and bus.atribut:
- Type: With Lid
- Color: Blue
- Dimensions (mm): 665x373x414mm
- Purpose of Use: For removing/installing tires of large vehicles including truck and bus.
Daftar Harga impact wrench electric Terbaru November 2026
| Makita Rechargeable impact wrench TW004G (main unit only) | Rp5.899.900 |
| SATA Cordless Impact Wrench J Series 18V Brushless (Mesin Pembuka Baut Baterai) | Rp6.599.900 |
| TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp2.999.900 |
| DEWALT Electric Impact Wrench with Hog Ring | Rp2.799.900 |
| JLD Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp639.900 |
| APR Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp529.900 |
| Makita Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp3.399.900 |
| KRISBOW Cordless Impact Wrench (Mesin Pembuka Baut Baterai) | Rp1.499.900 |
| URYU SEISAKU Air Impact Wrench (Kunci Sok Angin) | Rp5.099.900 |
| DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai) | Rp5.699.900 |
Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)



















































































































































/b2P114718398-1.jpg)
/8gP112199304-1.jpg)
/ecP111254516-1.jpg)

/adP106178373-1.jpg)
/0dP111580013-1.jpg)
/P101578316-1.jpg)
/mbP103636803-2.jpg)
/paP107138910-3.jpg)
/P102099629-1.jpg)
/9zP109151359-1.jpg)


%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Sealant%2C%20Dempul/Tembakan%20Sealant/Tajima%20Caulking%20Gun%20Convoy%20RS900%20(Tembakan%20Lem%20Sealant)/jiP105528702-1.jpg)
/P102247213-4.jpg)
/luP104574786-4.jpg)
/9zP103203359-2.jpg)
/l9P109947765-10.jpg)
/P102739963-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)